Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Clear Anodized
Mfr # SOK-7-050
Zoro # G102142971
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # SOK-7-050
- Zoro # G102142971
- UPC # 670724227931
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Clear Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Clear Anodized Aluminum.
Kit includes:
(4) 3/8" Diameter Caps (SO-CAP7)
(4) 3/8"Diameter x 1/2" Length Barrels (SO-050)
(4) Studs for material 1/8" thick
(4) Studs for matreial 1/2" thick
(4) Wood hanger screws (HD-WHS1)
(4) multi-purpose nylon anchors (HD-FDA1)
(1) Installation driver insert (HD-ACN1)
Installation Instructions
Kit includes:
(4) 3/8" Diameter Caps (SO-CAP7)
(4) 3/8"Diameter x 1/2" Length Barrels (SO-050)
(4) Studs for material 1/8" thick
(4) Studs for matreial 1/2" thick
(4) Wood hanger screws (HD-WHS1)
(4) multi-purpose nylon anchors (HD-FDA1)
(1) Installation driver insert (HD-ACN1)
Installation Instructions
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, 1/4"-28, 1/2 in L, 0.315 in Insert Dia., 0.315 in Tapered End Dia., Brass, 50 PK (FL-428-HI-PK50)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51120.025.0050)
- X1 TOOLS 5/64 x 1/4 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1030x30)
- ZORO SELECT Cotter Pin, Steel, Zinc Plated, 1.6mm, PK100 (M39350.016.0016)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-100BL)
- GYFORD DÉCOR 100-Piece Contractor Pack of 1-1/4"D Standard Caps (SOCP-CAP3)
- GYFORD DÉCOR 1" Diameter Mirror Mount Kit (SOK-PC-100)
- GYFORD DÉCOR Complete LED Standoff Kit - Blue LED - Plug-In Power Supply (SOK-LEDBLUE-PI)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-050)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-FMCAP8BR)
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- Gyford Décor Round Standoffs