Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Brass Anodized
Mfr # SOK-FMCAP9BR
Zoro # G402143005
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Brass Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # SOK-FMCAP9BR
- Zoro # G402143005
- UPC # 670724228266
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Brass Anodized |
Description
Gyford Flush Mount kits are ideal for installing your sign or artwork directly to a wall, where no space is needed between the surfaces.
Gyford caps are polished and beautifully anodized in clear, black or brass finishes.
Kit comes with (4) Brass Anodized 1" Diameter caps and installation hardware.
Gyford caps are polished and beautifully anodized in clear, black or brass finishes.
Kit comes with (4) Brass Anodized 1" Diameter caps and installation hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/4 x 3 Cotter Pin Clip 200 Pins by X1 Tools (X1E-CON-PIN-COT-1800x200)
- MIDWEST FASTENER #10-24 x 2 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 6 PK (79606)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Plain 18-8 Stainless Steel, 15/16 in Head Ht, 1 in Lg (TSIX0370100S-001P)
- ZORO SELECT Dowel Pin, Std, SS, M3x10mm L, PK50 (DP7X03010h8-050P1)
- GYFORD DÉCOR 100-Piece Contractor Pack of 5/8"D Standard Caps (SOCP-CAP8)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-8-500BR)
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-100)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-150BL)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-150)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-202R)
- Gyford Décor Round Standoffs