Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Brass Anodized
Mfr # SOK-9-050BR
Zoro # G802142981
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Brass Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # SOK-9-050BR
- Zoro # G802142981
- UPC # 670724227924
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Brass Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Brass Anodized Aluminum.
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BR)
(4) 1"D x 1/2"L Barrels (SO-9050BR)
(4) Studs for material up to 3/8" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BR)
(4) 1"D x 1/2"L Barrels (SO-9050BR)
(4) Studs for material up to 3/8" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 0.085" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0085)
- ARMOR COAT Hex Nut, 3/4"-10, Steel, Grade 8, Advanced Corrosion Resistance, 41/64 in Ht, 10 PK (UST236023)
- MIDWEST FASTENER #10-32 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (07677)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 100 mm Length, 50 PK (M07000.100.0100)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-125)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- GYFORD DÉCOR Complete LED Standoff Kit - RGD LED - Hard-Wired Power Supply with Remote (SOK-LEDRGB-HW)
- GYFORD DÉCOR 3/8" Diameter Flush Mount Kit (SOK-FMCAP7)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-100)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-100BL)
- Gyford Décor Round Standoffs