Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Black Anodized
Mfr # SOK-9-150BL
Zoro # G902142973
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gyford Décor
- MFR # SOK-9-150BL
- Zoro # G902142973
- UPC # 670724228068
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Black Anodized Aluminum.
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BL)
(4) 1" x 1-1/2" Barrels (SO-9150BL)
(4) Studs for material up to 1/2" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BL)
(4) 1" x 1-1/2" Barrels (SO-9150BL)
(4) Studs for material up to 1/2" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/2, PK100 (U07840.019.0050)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07470.050.0016)
- BOSTITCH Collated Metal Connector Nail, 1-1/2 in L, 16 ga, Brite, Full Round Head, 34 Degrees (PT-MC13115G-1M)
- MIDWEST FASTENER #10-24 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07282)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-150)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-125)
- GYFORD DÉCOR 3/8" Diameter Flush Mount Kit (SOK-FMCAP7)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-PEG75)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-FMCAP8BR)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-9-050BR)
- Gyford Décor Round Standoffs