Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Black Anodized
Mfr # SOK-9-100BL
Zoro # G502143028
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gyford Décor
- MFR # SOK-9-100BL
- Zoro # G502143028
- UPC # 670724227887
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Black Anodized Aluminum.
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BL)
(4) 1" x 1" Barrels (SO-9100BL)
(4) Studs for material up to 1/2" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BL)
(4) 1" x 1" Barrels (SO-9100BL)
(4) Studs for material up to 1/2" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 7/8 in Bore Dia. (U36050.387.0001)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 50 PK (M07000.120.0030)
- MIDWEST FASTENER Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 6 PK (70521)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08715)
- GYFORD DÉCOR 1" Diameter Mirror Mount Kit (SOK-PC-100)
- GYFORD DÉCOR 5/8" Diameter Flush Mount Kit (SOK-FMCAP8)
- GYFORD DÉCOR Complete LED Standoff Kit - RGD LED - Hard-Wired Power Supply with Remote (SOK-LEDRGB-HW)
- GYFORD DÉCOR 1-1/4" Diameter Mirror Mount Kit (SOK-PC-125)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-050BL)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-150BL)
- FASCOMP Round Standoffs, #4-40 Thrd Sz, 3/4 in Bd L, Stainless Steel Plain, 3/16 in OD (FC1641-440-SS)
- Gyford Décor Round Standoffs