Shop All Round Standoffs
Gyford Décor
Round Standoffs, Aluminum Black Anodized
Mfr # SOK-9-050BL
Zoro # G702142975
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Black Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # SOK-9-050BL
- Zoro # G702142975
- UPC # 670724227917
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Black Anodized |
Description
Complete standoff kit with everything you need to install a sign or display. Black Anodized Aluminum.
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BL)
(4) 1"D x 1/2"L Barrels (SO-9050BL)
(4) Studs for material up to 3/8" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Kit includes:
(4) 1" Diameter Standard caps (SO-CAP9BL)
(4) 1"D x 1/2"L Barrels (SO-9050BL)
(4) Studs for material up to 3/8" thick
(4) Combination screws and multi-pupose nylon anchors
Installation Instructions
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.45 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.025.0020)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 50 PK (TFC0812.0-50)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 110 mm Length, 10 PK (M51050.100.0110)
- MIDWEST FASTENER Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 500 PK (07973)
- GYFORD DÉCOR Complete LED Standoff Kit - RGD LED - Hard-Wired Power Supply with Remote (SOK-LEDRGB-HW)
- GYFORD DÉCOR 1" Diameter Flush Mount Kit (SOK-FMCAP9)
- GYFORD DÉCOR Complete LED Standoff Kit - Red LED - Plug-In Power Supply (SOK-LEDRED-PI)
- GYFORD DÉCOR Round Standoffs, 1 in Bd L, Aluminum Satin Anodized, 1 in OD (SOCP-9100)
- GYFORD DÉCOR 5/8" Diameter Flush Mount Kit (SOK-FMCAP8)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-100BL)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 4 in Bd L, Aluminum Black Anodized, 1/2 in OD, 2 PK (ZA0136-ALBLK)
- Gyford Décor Round Standoffs