Shop All Round Standoffs
Gyford Décor
Round Standoffs, 1 in Bd L, Aluminum Satin Anodized, 1 in OD
Mfr # SOCP-9100
Zoro # G402143012
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
- Standoff Finish Satin Anodized
- Outside Diameter 1 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gyford Décor
- MFR # SOCP-9100
- Zoro # G402143012
- UPC # 670724228488
- Country of Origin United States
- Category Round Standoffs
Dimensions
Body Length | 1 in |
Outside Diameter | 1 in |
Outside Dia. | 1" |
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Standoff Finish | Satin Anodized |
System of Measurement | Inch |
Description
Gyford Standoff barrels mount signs, graphics, panels — and so much more — from a wall, table or counter top. Standard Gyford barrels are machined from aircraft-grade aluminum and receive a clear satin anodized finish. We are now offering our most popular sizes in 100 count Contractor Packs.
Benefits of Contractor Packs
Save with built-in bulk pricing
Faster stud assembly
Ease of unpacking and installation on site
Keep a shop inventory on hand, eliminating the need for separate shipments
Looking for caps to complete your standoff needs? Contractor Packs of our top selling caps are also available.
Benefits of Contractor Packs
Save with built-in bulk pricing
Faster stud assembly
Ease of unpacking and installation on site
Keep a shop inventory on hand, eliminating the need for separate shipments
Looking for caps to complete your standoff needs? Contractor Packs of our top selling caps are also available.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Deck Screw, #10 x 2-1/2 in, Steel, Trim Head, Torx Drive (48451)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Alloy Steel, Zinc Yellow Finish, 50 PK (U37061.037.0001)
- MIDWEST FASTENER Lag Screw, 3/4 in, 3-1/2 in, Steel, Zinc Plated Hex Hex Drive, 20 PK (01359)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 CARRIAGE BOLT ZINC (A0340240132Z)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-125)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-050)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-9-100BR)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-500)
- GYFORD DÉCOR 100-Piece Contractor Pack of 5/8"D Standard Caps (SOCP-CAP8)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-100)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, 316 Stainless Steel 1 in OD (SO-SS3750)
- Gyford Décor Round Standoffs