Shop All Round Standoffs
Gyford Décor
2" Aluminum Z-Clip Mounting Cleats (pair)
Mfr # HD-AZCLIP2
Zoro # G502143035
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standoff Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford Décor
- MFR # HD-AZCLIP2
- Zoro # G502143035
- UPC # 670724228570
- Country of Origin United States
- Category Round Standoffs
Details
Item | Round Standoffs |
Standoff Material | Aluminum |
Description
These Z- Clips are a great mounting solution as it can securely hang items flush to the wall with an easy to use Z- shaped clip. The clips interlock together to hold panels in place. This product is to be used when an installer wishes to have hidden mounting components.
This 2 inch x 1.375 inch aluminum cleat features two staggered holes #8 screws pre-punched 1.375 inches apart on center. This product is sold as a pair.
This 2 inch x 1.375 inch aluminum cleat features two staggered holes #8 screws pre-punched 1.375 inches apart on center. This product is sold as a pair.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Yellow Steel, 16 mm L, 100 PK (M01230.050.0016)
- ZORO SELECT Sheet Metal Screw, #6 x 3/4 in, Plain 18-8 Stainless Steel Round Head Phillips Drive, 100 PK (U51660.013.0075)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx2-3/4in, PK5 (U51431.037.0275)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31810.019.0100)
- GYFORD DÉCOR 100-Piece Contractor Pack of 5/8"D Standard Caps (SOCP-CAP8)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-8-100)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-9-100BR)
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- GYFORD DÉCOR Round Standoffs, Aluminum Brass Anodized (SOK-8-500BR)
- GYFORD DÉCOR Round Standoffs, Aluminum Black Anodized (SOK-9-050BL)
- Gyford Décor Round Standoffs