Shop All Set Screws
Gyford
#6-32 Cup Point Socket Set Screw
Mfr # HD-S001
Zoro # G805817756
product price: $0.22
/ea
Sold in multiples of 39 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # HD-S001
- Zoro # G805817756
- UPC # 670724230238
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Item | Set Screw |
Description
6-32 x 1/2" cup point socket set screw. 1/16" socket head broach. Used as connecting stud for Gyford caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS Thread Forming Screw, 1/4" x 3/4 in, Zinc Plated Steel Pan Head Torx Drive, 50 PK (462300)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 100 PK (MBS38112)
- ZORO SELECT Fully Threaded Rod, 7/8"-14, 3 ft, Steel, Grade 2, Zinc Plated Finish (20310)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Zinc Plated, 50 PK (PFM1411420)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S205)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (U01080.025.0062)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/4-10 x 3/4", Alloy Steel, 18-8, Hex Socket Drive , 25PK (151137-25)
- Gyford Set Screws