Shop All Set Screws
Gyford
#10-24 Cup Point Socket Set Screw
Mfr # HD-S7
Zoro # G505817728
product price: $0.43
/ea
Sold in multiples of 20 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # HD-S7
- Zoro # G505817728
- UPC # 670724230528
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Item | Set Screw |
Description
10-24 x 1" cup point socket set screw. 3/32" socket head broach. Used as connecting stud for Gyford caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Eye Bolt With Shoulder, 3/8"-16, 4-5/8 in Shank, 3/8 in ID, Steel, black oxide (42943)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/4" Dia., 2-1/4" L, Stainless Steel Blue Ruspert, 50 PK (55216)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 3/4 in L, 3/4 in Thrd L Aluminum Plain, 1/4" Hex W, 10 PK (CRL041288GR)
- ZORO SELECT M3-0.50 x 6 mm Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51140.030.0006)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S205)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S001)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- ZORO SELECT Set Screw, AST, M6x1mm, Flat, 6mm, PK100 (M07860.060.0006)
- Gyford Set Screws