Shop All Set Screws
Gyford
#10-24 Cup Point Socket Set Screw
Mfr # HD-S5
Zoro # G105817784
product price: $0.35
/ea
Sold in multiples of 24 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 3/4 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # HD-S5
- Zoro # G105817784
- UPC # 670724230504
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Item | Set Screw |
Description
10-24 x 3/4" cup point socket set screw. 3/32" socket head broach. Used as connecting stud for Gyford caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK (Z0471-316)
- ZORO SELECT Push-In Rivet, Dome Head, 0.202 in Dia., 3/8 in L, Nylon Body, 25 PK (27KY1560093)
- MIDWEST FASTENER 3/32" x 1" 18-8 Stainless Steel Cotter Pins 20PK (74844)
- AMPG #6-32 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/8 in L (ZS61606C06)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S001)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S205)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1-1/2, PK50 (U07852.037.0150)
- Gyford Set Screws