Shop All Set Screws
Gyford
#10-24 Cup Point Socket Set Screw
Mfr # HD-S4
Zoro # G605817758
product price: $0.22
/ea
Sold in multiples of 39 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 5/8 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # HD-S4
- Zoro # G605817758
- UPC # 670724230498
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 5/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Item | Set Screw |
Description
10-24 x 5/8" cup point socket set screw. 3/32" socket head broach. Used as connecting stud for Gyford caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- BUILDRIGHT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 206 PK (09775)
- RED HEAD HB Wire Mesh Screen, 10 in L, 3/8 in Dia., 25 PK (HBP38-10)
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Bronze Plated Steel (Z4478-BZ)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S001)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S205)
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 7/16-20 x 3/8", Alloy Steel, Black Oxide, 500PK (373839-500)
- Gyford Set Screws