Shop All Set Screws
Gyford
#10-24 Cup Point Socket Set Screw
Mfr # HD-S12
Zoro # G905817755
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1-1/4 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # HD-S12
- Zoro # G905817755
- UPC # 670724230337
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1-1/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Item | Set Screw |
Description
1/4-20 x 1-1/4" cup point socket set screw. 1/8" socket head broach. Used as connecting stud for Gyford caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M8-1.25 Hex Head Cap Screw, Plain Nylon, 35 mm L, 10 PK (50M080125J035)
- HERITAGE Clevis Pin, 1" x 6-1/2", LCS PL (CLP-1000-6500)
- MKT FASTENING SZ-2 Wedge Anchor, 15 mm Dia., 93 mm L, Steel Zinc Plated, 25 PK (M14205301)
- ZORO SELECT 1"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length (SFIA1000200-001P)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S001)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S205)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 5000PK (205808-5000)
- Gyford Set Screws