Shop All Set Screws
Gyford
#10-24 Cup Point Socket Set Screw
Mfr # HD-S11
Zoro # G205817769
Sold in multiples of 13 for $8.84
$8.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gyford
- MFR # HD-S11
- Zoro # G205817769
- UPC # 670724230320
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Item | Set Screw |
Description
1/4-20 x 1" cup point socket set screw. 1/8" socket head broach. Used as connecting stud for Gyford caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Pneumatic Nail, 1-1/2 in L, 18 ga (T18N150FNB)
- KREG #7 1-1/4 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 500PK (SML-F125 - 500)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (U25140.016.0100)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 6 PK (1580)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S001)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S205)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 8-32x3/16", Alloy Steel, 14.9 - 45H, Mechanical Zinc, 100PK (662385-100)
- Gyford Set Screws