Shop All Set Screws
Gyford
#10-24 Cup Point Socket Set Screw
Mfr # HD-S105
Zoro # G605817840
Sold in multiples of 15 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 3/4 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gyford
- MFR # HD-S105
- Zoro # G605817840
- UPC # 670724230313
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 3/4 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Item | Set Screw |
Description
1/4-20 x 3/4" cup point socket set screw. 1/8" socket head broach. Used as connecting stud for Gyford caps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-2)
- ZORO SELECT Beveled Washer, Steel, Oiled Finish, 25 PK (Z9181-BEV)
- ZORO SELECT Split Lock Washer, For Screw Size #8 Silicon Bronze, Plain Finish, 100 PK (U43150.016.0001)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/4 in Ht, 25 PK (U12423.043.0001)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S001)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S205)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/2, PK100 (U07840.019.0050)
- Gyford Set Screws