Shop All Set Screws
Gyford
#10-24 Cup Point Socket Set Screw
Mfr # HD-S1025
Zoro # G705817825
product price: $0.40
/ea
Sold in multiples of 21 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1/2 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # HD-S1025
- Zoro # G705817825
- UPC # 670724230306
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Item | Set Screw |
Description
1/4-20 x 1/2" cup point socket set screw. 1/8" socket head broach. Used as connecting stud for Gyford caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 12 mm Shaft Dia, 5 PK (DSH-12SA)
- ZORO SELECT Flat Washer, Fits Bolt Size M5 , Brass Plain Finish, 100 PK (FW5B00500-100P1)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 25 PK (N04160.050.0125)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x2, PK100 (U07840.025.0200)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S001)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S205)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx5mm, PK100 (M51260.030.0005)
- Gyford Set Screws