Shop All Set Screws
Gyford
#10-24 Cup Point Socket Set Screw
Mfr # HD-S1
Zoro # G905817724
product price: $0.32
/ea
Sold in multiples of 27 for $8.64
$8.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 1/8 in
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gyford
- MFR # HD-S1
- Zoro # G905817724
- UPC # 670724230290
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point Type | Cup |
Item | Set Screw |
Description
10-24 x 1/8" cup point socket set screw. 3/32" socket head broach. Used as connecting stud for Gyford caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 24 PK (61291)
- MIDWEST FASTENER Round U-Bolt, 5/16"-18, 2 in Wd, 3-1/4 in Ht, Zinc Plated Steel, 10 PK (52267)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0150)
- SENCO Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Flat Head, 34 Degrees, 2500 PK (G624APBXN)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S001)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S24)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S18)
- GYFORD #10-24 Cup Point Socket Set Screw (HD-S13)
- GYFORD #6-32 Cup Point Socket Set Screw (HD-S006)
- GYFORD 5/16-18 Cup Point Socket Set Screw (HD-S205)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Cone, 5mm, PK100 (M07800.050.0005)
- Gyford Set Screws