Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, Overall 3.500" L
Mfr # TMM M12-1
Zoro # G3036192
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Metric
- Overall Length 3.500 in
- Shank Dia. 0.375 in
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M12-1
- Zoro # G3036192
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | M12 |
Length of Cut | 0.875 in |
Cutting Dia. | 0.960" |
Neck Dia. | 0.960 in |
Insert Size | 0.875" |
Neck Length | 0.875 in |
Shank Length | 0.875 in |
Size | M12 |
Insert Size (mm) | 22.20 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
For Use With | Cnc Machines |
Flutes | 4 |
End Mill Material | Carbide |
Pitch | 1 |
Min. Bore | 0.960" |
Finish | Uncoated |
Nomenclature | TMM |
Application | For Thread Milling |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 0.875-Inch Knockout Punch for 1/2-Inch Conduit (53819)
- QIC TOOLS 5/32in R Large Bead Bit with Bearing 1/2in SH (CBP14.1516.12)
- CRAFTSMAN Wrenches, 23mm Standard Metric Combinati (CMMT42939)
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (313592)
- KODIAK CUTTING TOOLS 1/4 20 Carbide Threadmill UN Threads ALTIN Coated (5456308)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- MICRO 100 Thread Mill Multi Point (TM-375X)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 4-40 (TMI079-40HA)
- MICRO 100 Thread Mill Multi Point (TM-060-6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STR, 1/4, 3/8-18, 0.693 Cut, TiAlN (TM335-18NPT-A)
- G.W. Schultz Tool Carbide Thread Mills