Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, Overall 2.000" L
Mfr # TMM 8-32
Zoro # G3036177
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type UNC
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 8-32
- Zoro # G3036177
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | #8 |
Length of Cut | 0.250 in |
Neck Length | 0.250 in |
Insert Size (mm) | 6.40 |
Shank Length | 0.250 in |
Neck Dia. | 0.500 in |
Size | #8 |
Insert Size | 0.250" |
Cutting Dia. | 0.125" |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | UNC |
Flutes | 3 |
Min. Bore | 0.250" |
For Use With | Cnc Machines |
Pitch | 32 |
End Mill Material | Carbide |
Nomenclature | TMM |
Application | For Thread Milling |
Finish | Uncoated |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO DIG HOLTEST (.35"-.425") (468-262)
- CRESCENT 3 Piece Pry Bar Set (FB3PC)
- BOSCH Hole Saw, 1/4" Hex, Teeth per Inch 5, PK12 (HBT12EL)
- WESTWARD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVT0)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #2, 56-80 TPI (SPTM059L)
- MICRO 100 Thread Mill Helical Flute (TM-437-14X)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 (TMI115-32HA)
- KODIAK CUTTING TOOLS M14 1.50 Carbide Threadmill Metric ALTIN Coated (5456814)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- MICRO 100 Thread Mill Multi Point (TM-140-8)
- G.W. Schultz Tool Carbide Thread Mills