Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, Overall 2.000" L
Mfr # TMM 6-32
Zoro # G3036131
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 2.000 in
- Thread Type UNC
- Shank Dia. 0.125 in
- Thread Size #6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 6-32
- Zoro # G3036131
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | #6 |
Length of Cut | 0.218 in |
Neck Dia. | 0.500 in |
Cutting Dia. | 0.125" |
Size | #6 |
Insert Size | 0.218" |
Shank Length | 0.218 in |
Insert Size (mm) | 5.50 |
Neck Length | 0.218 in |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | UNC |
Pitch | 32 |
For Use With | Cnc Machines |
End Mill Material | Carbide |
Min. Bore | 0.250" |
Application | For Thread Milling |
Flutes | 3 |
Finish | Uncoated |
Nomenclature | TMM |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Impact Wrench and Battery (2966-22, 48-11-1850R)
- KNIPEX 12 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 300 T BKA)
- KRAFT TOOL Bull Float Bracket, 4-Hole, Cast Aluminum (CC800)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (306642)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4-48 (TM187-48)
- MICRO 100 Thread Mill Helical Flute (TM-18NPT)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/4-20 (TM170-20A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- G.W. Schultz Tool Threading & Turning Tools