Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, Overall 2.000" L
Mfr # TMM 4-40
Zoro # G3036037
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type UNC
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size #4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 4-40
- Zoro # G3036037
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | #4 |
Length of Cut | 0.175 in |
Insert Size | 0.175" |
Neck Length | 0.175 in |
Shank Length | 0.175 in |
Cutting Dia. | 0.125" |
Neck Dia. | 0.500 in |
Size | #4 |
Insert Size (mm) | 4.40 |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | UNC |
Application | For Thread Milling |
Pitch | 40 |
For Use With | Cnc Machines |
Nomenclature | TMM |
Min. Bore | 0.250" |
Flutes | 3 |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Tool Wrap, 309 SS, 100 Ft. L x 10 In. W (SSFW309-10-100)
- WIHA Precision Hex Screwdriver 5/32 in Round (26336)
- BETA Scriber Set, 4 pcs. (016870150)
- HYDE Carving Knife, Sloyd, 7in.L, Black (40160)
- MICRO 100 Thread Mill Multi Point (TM-250-16)
- INTERNAL TOOL A T-160-400 .160 X .400 Threading Tool (30-1396-C)
- KYOCERA Thread Mill, M0.5x0.12 Size, Uncoated (98M05-0125.2FA1)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 1/2-28 (TM400-28A)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0690", Number of Flutes: 3 (987110)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3880", Finish - Machining: AlTiN (993970-C3)
- G.W. Schultz Tool Carbide Thread Mills