Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.625" Shank dia.
Mfr # TMM 7/8-9
Zoro # G3031198
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 4.000 in
- Shank Dia. 0.625 in
- Thread Size 7/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 7/8-9
- Zoro # G3031198
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4.000 in |
Shank Dia. | 0.625 in |
Thread Size | 7/8 |
Length of Cut | 1.375 in |
Size | 7/8 |
Insert Size | 1.375" |
Insert Size (mm) | 34 |
Cutting Dia. | 0.260" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
For Use With | General Purpose |
Finish | Uncoated |
Flutes | 4 |
Pitch | 9 |
Nomenclature | TM |
End Mill Material | Carbide |
Min. Bore | 0.260" |
Application | Metalworking |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.200 In, Black (911120000)
- KNIPEX 7 1/4 in Linemans Plier High Leverage, Steel (02 02 180)
- MITUTOYO Screw Thread Micrometer, 2 to 3" x 0.001" (126-139)
- WIHA Precision Nut Driver, Metric, 3.5mm (26535)
- MICRO 100 Thread Mill Multi Point (TM-750)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" (70084-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1800", Thread Size: 1/4 (930350-C6)
- GARANT Master TM UNF Thread Mill, 7/16-20 Thread Size, TiAlN Coated (139727 7/16-20)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- HARVEY TOOL Thread Milling Cutters-Threading .1350" Cutter DIAx.3750" (3/8) Reach Carbide (773240-C6)
- G.W. Schultz Tool Carbide Thread Mills