Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.625" Shank dia.
Mfr # TMM 11NPT
Zoro # G3031618
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 4.000 in
- Thread Type NPT
- Shank Dia. 0.625 in
- Thread Size 1, 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 11NPT
- Zoro # G3031618
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 4.000 in |
Shank Dia. | 0.625 in |
Thread Size | 1, 2 |
Length of Cut | 1.125 in |
Cutting Dia. | 1.910" |
Insert Size (mm) | 28 |
Insert Size | 1.125" |
Size | 1, 2 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Pitch | 11.50 |
Application | Metalworking |
Min. Bore | 1.910" |
For Use With | General Purpose |
Flutes | 4 |
End Mill Material | Carbide |
Finish | Uncoated |
Nomenclature | TM |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- PROTO 1 in Drive Impact Socket 1 3/8 in Size 6 pt Deep Depth, Black Oxide (J10022L)
- RECIPRO TOOLS Recipro Tools RCT-A10 Reciprocating Saw Tool Adapter (2195964)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1800", Number of Flutes: 3 (70046)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182)
- G.W. Schultz Tool Threading & Turning Tools