Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.500" Shank dia.
Mfr # TMM 5/8-11
Zoro # G3031091
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.500 in
- Thread Size 5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 5/8-11
- Zoro # G3031091
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | 5/8 |
Length of Cut | 1.250 in |
Insert Size | 1.250" |
Size | 5/8 |
Insert Size (mm) | 31 |
Cutting Dia. | 0.100" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Finish | Uncoated |
Nomenclature | TM |
End Mill Material | Carbide |
Application | Metalworking |
Pitch | 11 |
For Use With | General Purpose |
Min. Bore | 0.100" |
Flutes | 4 |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCS150STN)
- NACHI Taper Length HSS Drill W/ Black Oxide - 3/16in (1266367)
- DRILL AMERICA 1-3/8x2" HSS Annular Cutter (DWC5-530-251)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Features: For Maximum Strength and Light Weight (KTI-48012)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/2-13 (TM400-13HA)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.0690", Number of Flutes: 3 (987110)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 7/16-18 (TM345-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- G.W. Schultz Tool Carbide Thread Mills