Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.500" Shank dia.
Mfr # TMM 3/4-12
Zoro # G3031143
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.500 in
- Thread Size 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 3/4-12
- Zoro # G3031143
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | 3/4 |
Length of Cut | 1.250 in |
Size | 3/4 |
Insert Size (mm) | 31 |
Insert Size | 1.250" |
Cutting Dia. | 0.500" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
For Use With | General Purpose |
End Mill Material | Carbide |
Application | Metalworking |
Nomenclature | TM |
Flutes | 4 |
Pitch | 12 |
Min. Bore | 0.520" |
Finish | Uncoated |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Carbide Contact Pnt, Altissimo Gage, .120" (PT23943)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C1014M42-11' 0)
- GRAY TOOLS Brass Drift Punch, 3/4 X 12" (CBR12)
- RUKO 2-7/8" Bi-Metal High Speed Steel Hole Saw (106073)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138LA)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- MICRO 100 Thread Mill Helical Flute (TM-250-20)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, 1/4-20, 0.7 Cut, TiAlN (TMLR186-20ELA)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- MICRO 100 Thread Mill Multi Point (TM-180-8)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- G.W. Schultz Tool Carbide Thread Mills