Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.500" Shank dia.
Mfr # TMM 1-12
Zoro # G3031119
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.500 in
- Thread Size 3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 1-12
- Zoro # G3031119
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | 3/4 |
Length of Cut | 1.250 in |
Cutting Dia. | 0.500" |
Size | 3/4 |
Insert Size (mm) | 31 |
Insert Size | 1.250" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Min. Bore | 0.520" |
Application | Metalworking |
Finish | Uncoated |
Nomenclature | TM |
For Use With | General Purpose |
End Mill Material | Carbide |
Pitch | 12 |
Flutes | 4 |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Crosscut File, 8 in. L, 45/46 TPI (10Z680)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit SAE 1/8 in Tip, 3 in L (41205)
- SCHUNK Intermediate Sleeve, 23.82 in. L, 5/16 in. (0224405)
- CRESCENT NICHOLSON Files and Rasps (37954)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, 5/16, 16-48 TPI (SPTM240L)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/4, 3/8-18 (TM382-18NPT)
- CLEVELAND Thread Mill (C95007)
- GARANT Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated (139729 3/8-18)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- H & H INDUSTRIAL PRODUCTS Spring-Loaded Tap Guide (3906-0215)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.3000", Finish - Machining: AlTiN (987166-C3)
- G.W. Schultz Tool Threading & Turning Tools