Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.375" Shank dia.
Mfr # TMM M14
Zoro # G3031450
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 3.500 in
- Shank Dia. 0.375 in
- Thread Size M14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M14
- Zoro # G3031450
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | M14 |
Length of Cut | 0.875 in |
Insert Size (mm) | 22 |
Cutting Dia. | 1.200" |
Insert Size | 0.875" |
Size | M14 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
Nomenclature | TM |
Pitch | 1.50 |
Application | Metalworking |
End Mill Material | Carbide |
Finish | Uncoated |
Flutes | 4 |
Min. Bore | 1.200" |
For Use With | General Purpose |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (99949-13-03)
- DYNABRADE SANDER PALM 6" (DB59040)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.50mm (112200500)
- HUSQVARNA Core Bit, 2" Bit Dia., 14" Drill Depth (B10-2)
- MICRO 100 Thread Mill Helical Flute (TM-437-14X)
- HHIP Spring-Loaded Tap Guide (3900-0215)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Included Angle: 60 Degrees (41480)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #8, 32-56 TPI (SPTM120L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/4, 18-56 TPI (SPTM182A)
- HARVEY TOOL Thread Milling Cutters-Threading .0980" (2.5 mm) Cutter DIAx.3120" (5/16) Reach Carbide (773220-C6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-18, 0.807 Cut (TM350-18)
- G.W. Schultz Tool Threading & Turning Tools