Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.375" Shank dia.
Mfr # TMM M12-1.75
Zoro # G3031417
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type Metric
- Shank Dia. 0.375 in
- Thread Size M12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M12-1.75
- Zoro # G3031417
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | M12 |
Length of Cut | 0.875 in |
Cutting Dia. | 1.360" |
Insert Size | 0.875" |
Insert Size (mm) | 22 |
Size | M12 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
For Use With | General Purpose |
Application | Metalworking |
Flutes | 4 |
Finish | Uncoated |
Min. Bore | 1.360" |
End Mill Material | Carbide |
Nomenclature | TM |
Pitch | 1.75 |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 16 mm x 17 mm Super-Thin Open End Wrench (11850-1617)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007)
- MARTOR Industrial Blade 37020, PK100 (37020.50)
- KLEIN TOOLS Ratcheting Box Wrench 1/4-Inch x 5/16-Inch (68200)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- CLEVELAND Thread Mill (C95022)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/2, 12-32 TPI (SPTM372)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.2850", Finish - Machining: AlTiN (17364-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.0980", Thread Size: 6 (930320-C6)
- HOUGEN Carbide Inserts Wear Resistent, 10 pack (05779)
- G.W. Schultz Tool Carbide Thread Mills