Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.375" Shank dia.
Mfr # TMM 7/16-20
Zoro # G3030951
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.375 in
- Thread Size 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 7/16-20
- Zoro # G3030951
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | 7/16 |
Length of Cut | 0.875 in |
Insert Size | 0.875" |
Cutting Dia. | 0.375" |
Size | 7/16 |
Insert Size (mm) | 22 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
End Mill Material | Carbide |
Application | Metalworking |
Finish | Uncoated |
Pitch | 20 |
Min. Bore | 0.395" |
Flutes | 4 |
For Use With | General Purpose |
Nomenclature | TM |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Pointed, 0.1250" (18715)
- PROTO 3/8 in Drive Hex Socket Bit Metric 7 mm Tip, 2 23/32 in L (J4990-7M)
- DEWALT Cordless Impact Driver (DCF840C2/DCB203)
- CAPRI TOOLS 1/2 in. Drive 120 ft. lbs. Torque Limiting Extension Bar (CP30083-BAR120)
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" (TM-3/4)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #6, 32-64 TPI (SPTM098L)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- G.W. Schultz Tool Carbide Thread Mills