Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.375" Shank dia.
Mfr # TMM 1/2-13
Zoro # G3031152
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.500 in
- Thread Type NPT
- Shank Dia. 0.375 in
- Thread Size 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 1/2-13
- Zoro # G3031152
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.375 in |
Thread Size | 1/2 |
Length of Cut | 0.875 in |
Size | 1/2 |
Insert Size | 0.875" |
Cutting Dia. | 0.375" |
Insert Size (mm) | 22 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
For Use With | General Purpose |
Pitch | 13 |
End Mill Material | Carbide |
Finish | Uncoated |
Min. Bore | 0.395" |
Flutes | 4 |
Nomenclature | TM |
Application | Metalworking |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10 Piece 120XP™ Universal Spline XL Flex Head GearBox™ Ratcheting Metric Wrench Set (86126)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 35/64 (52435)
- WESTWARD 1/2 in Drive, 1/2" Hex SAE Socket, 6 Points (53YU07)
- M.A. FORD 1 90 Multi-Fl Cs Tin (79T100003)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated (41440)
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated (TD360)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- MICRO 100 Thread Mill Helical Flute (TMM-060100X)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- G.W. Schultz Tool Carbide Thread Mills