Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.312" Shank dia.
Mfr # TMM M10
Zoro # G3031469
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 3.000 in
- Shank Dia. 0.312 in
- Thread Size M10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M10
- Zoro # G3031469
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.312 in |
Thread Size | M10 |
Length of Cut | 0.750 in |
Insert Size (mm) | 19 |
Cutting Dia. | 1.120" |
Insert Size | 0.750" |
Size | M10 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
Finish | Uncoated |
Flutes | 4 |
Min. Bore | 1.120" |
End Mill Material | Carbide |
For Use With | General Purpose |
Application | Metalworking |
Pitch | 1.50 |
Nomenclature | TM |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS CURVED SNIPS 8"" (710300-1001)
- DIABLO 12" L x Wood Cutting Reciprocating Saw Blade (DS1203CP3)
- DEWALT Hacksaw Blade, 12 In., 24 TPI, PK2 (DWHT20552)
- DRILL AMERICA 14.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD14.0MM)
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 (TM-3/8)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.0980", Thread Size: 6 (930320-C6)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (41473)
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 (TM-1/8-27NPT-H)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- G.W. Schultz Tool Threading & Turning Tools