Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.312" Shank dia.
Mfr # TMM 7/16-14
Zoro # G3031021
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.000 in
- Thread Type NPT
- Shank Dia. 0.312 in
- Thread Size 7/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 7/16-14
- Zoro # G3031021
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.312 in |
Thread Size | 7/16 |
Length of Cut | 0.750 in |
Cutting Dia. | 0.312" |
Size | 7/16 |
Insert Size | 0.750" |
Insert Size (mm) | 19 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Pitch | 14 |
End Mill Material | Carbide |
Application | Metalworking |
Flutes | 4 |
Finish | Uncoated |
For Use With | General Purpose |
Min. Bore | 0.332" |
Nomenclature | TM |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX Black Hooks for 21.5" or 37", PK3 (P01H-1)
- INGERSOLL-RAND SANDER AIR 8IN GEARED ORBITAL 825RPM (IRT328B)
- EKLIND Ergonomic T50 Tip Size, 6 in Long (68650)
- MELIN TOOL CO Carbide HP End Mill, 1/4" x 1-1/8", Finish: Bright (ALMG-808-L)
- CLEVELAND Thread Mill (C95007)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- MICRO 100 Thread Mill Multi Point (TM-500)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2-28 (TM400-28)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 1/2, 3/4-14 (TM430-14NPT)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- G.W. Schultz Tool Carbide Thread Mills