Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.312" Shank dia.
Mfr # TMM 3/8-24
Zoro # G3030960
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 3.000 in
- Thread Type NPT
- Shank Dia. 0.312 in
- Thread Size 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 3/8-24
- Zoro # G3030960
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.312 in |
Thread Size | 3/8 |
Length of Cut | 0.750 in |
Size | 3/8 |
Insert Size | 0.750" |
Insert Size (mm) | 19 |
Cutting Dia. | 0.312" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Flutes | 4 |
End Mill Material | Carbide |
Application | Metalworking |
Finish | Uncoated |
Nomenclature | TM |
Pitch | 24 |
For Use With | General Purpose |
Min. Bore | 0.332" |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 11/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46622)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 14mm (OE 14MM)
- WESTWARD WESTWARD Rolling Tool Cabinet, 3-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE55)
- RIDGID Bench Chain Vise, 1/2 to 8 In. (BC810A)
- MICRO 100 Thread Mill Multi Point (TM-001X)
- KODIAK CUTTING TOOLS 8 36 Carbide Threadmill UN Threads ALTIN Coated (5456275)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080L)
- HOUGEN Carbide Inserts, 10 pack (05467)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- CLEVELAND Thread Mill (C95037)
- MICRO 100 Thread Mill Helical Flute (TM-250-20)
- G.W. Schultz Tool Threading & Turning Tools