Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.312" Shank dia.
Mfr # TMM 3/8-16
Zoro # G3031067
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 3.000 in
- Shank Dia. 0.312 in
- Thread Size 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 3/8-16
- Zoro # G3031067
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.312 in |
Thread Size | 3/8 |
Length of Cut | 0.750 in |
Insert Size (mm) | 19 |
Cutting Dia. | 0.312" |
Insert Size | 0.750" |
Size | 3/8 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Finish | Uncoated |
Pitch | 16 |
For Use With | General Purpose |
Application | Metalworking |
Nomenclature | TM |
Min. Bore | 0.332" |
Flutes | 4 |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2330GG-200)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 27mm (84545N)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (389883)
- WIHA SAE L-Shape Ball Hex Key, 1/16" Tip Size (36946)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- KODIAK CUTTING TOOLS 8 36 Carbide Threadmill UN Threads ALTIN Coated (5456275)
- GARANT Master TM UNF Thread Mill, 7/16-20 Thread Size, TiAlN Coated (139727 7/16-20)
- MICRO 100 Thread Mill Multi Point (TM-100-6)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1450", Number of Flutes: 3 (899936-C6)
- OSG Thread Mill, TiAlN, 3/4-14 (4110000511)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #4, 40-64 TPI (SPTM080)
- G.W. Schultz Tool Threading & Turning Tools