Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.312" Shank dia.
Mfr # TMM 18NPT
Zoro # G3031590
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 3.000 in
- Shank Dia. 0.312 in
- Thread Size 1/4, 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 18NPT
- Zoro # G3031590
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.312 in |
Thread Size | 1/4, 3/8 |
Length of Cut | 0.625 in |
Insert Size | 0.625" |
Insert Size (mm) | 15 |
Cutting Dia. | 1.750" |
Size | 1/4, 3/8 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Flutes | 4 |
Nomenclature | TM |
Pitch | 18 |
Application | Metalworking |
Min. Bore | 1.750" |
For Use With | General Purpose |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 12 mm Universal Joint Socket (SHD08112)
- BAHCO Cab Scraper, 6" x 2.5" x 0.030" (474-150-0.80)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.4 hp (48201)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14 -5'4-1/2)
- KODIAK CUTTING TOOLS 1/2 13 Carbide Threadmill UN Threads ALTIN Coated (5456396)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050)
- GARANT Master TM UNF Thread Mill, 7/16-20 Thread Size, TiAlN Coated (139727 7/16-20)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.2350", Length of Cut: 5/8" (70056)
- WALTER Solid carbide orbital thread mills TC630-M6-A0F-WB10TJ (TC630-M6-A0F-WB10TJ)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 3/8, 14-40 TPI (SPTM290LA)
- G.W. Schultz Tool Carbide Thread Mills