Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.250" Shank dia.
Mfr # TMM M8-.75
Zoro # G3031292
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 2.500 in
- Shank Dia. 0.250 in
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M8-.75
- Zoro # G3031292
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.250 in |
Thread Size | M8 |
Length of Cut | 0.625 in |
Cutting Dia. | 0.730" |
Size | M8 |
Insert Size | 0.625" |
Insert Size (mm) | 15 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
Min. Bore | 0.730" |
Nomenclature | TM |
Flutes | 3 |
For Use With | General Purpose |
Application | Metalworking |
Pitch | 0.75 |
Finish | Uncoated |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN V20 Cordless 1/4 in Impact Driver Kit (CMCF800C2)
- STANLEY Stanley 66-013-A 100 Plus® Standard Slotted Tip Screwdriver 5/16" x 8" (66-013-A)
- BOSCH Nibbler Punch for Mfr No. 1533A (2608639025)
- GRAY TOOLS Snap Ring Plier, Convertible Internal/external, 6" Long, 90° .047 Fixed Tip (B137)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 1/4-20 (TMI180-20HA)
- OSG Thread Mill, 1-1/2 or 2-11-1/2 (4110000611)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Thread Size: 10 (993940)
- HARVEY TOOL Combination Drill/Thread Mill, 0.1150", Overall Length: 2" (820628)
- CLEVELAND Thread Mill (C95004)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- G.W. Schultz Tool Carbide Thread Mills