Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.250" Shank dia.
Mfr # TM-8
Zoro # G3030820
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.500 in
- Thread Type Metric
- Shank Dia. 0.250 in
- Thread Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TM-8
- Zoro # G3030820
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.250 in |
Thread Size | #8 |
Length of Cut | 0.000 in |
Neck Dia. | 0.070 in |
Neck Length | 0.312 in |
Size | #8 |
Cutting Dia. | 0.250" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
End Mill Material | Carbide |
Application | Metalworking |
Min. Bore | 0.270" |
Nomenclature | TM |
Finish | Uncoated |
Flutes | 3 |
Pitch | 32 to 56 TPI |
For Use With | General Purpose |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 8 Pc Magicring Inch Screwdriver Set 1/8 (36793)
- DRILL AMERICA 1-1/8" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/8-3MT)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- HOUGEN 2-3/4 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18288)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- MICRO 100 Thread Mill Helical Flute (TM-250-28)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, TiALN, 5/8-12 (TM490-12A)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- MICRO 100 Thread Mill Helical Flute (TM-562-18X)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- G.W. Schultz Tool Threading & Turning Tools