Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.250" Shank dia.
Mfr # TM-5/16
Zoro # G3030839
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.500 in
- Thread Type Metric
- Shank Dia. 0.250 in
- Thread Size 5/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TM-5/16
- Zoro # G3030839
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.250 in |
Thread Size | 5/16 |
Length of Cut | 0.000 in |
Cutting Dia. | 0.250" |
Size | 5/16 |
Neck Dia. | 0.145 in |
Neck Length | 0.500 in |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
Flutes | 4 |
Min. Bore | 0.270" |
End Mill Material | Carbide |
Nomenclature | TM |
For Use With | General Purpose |
Application | Metalworking |
Finish | Uncoated |
Pitch | 16 to 48 TPI |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Miter Saw Stand Extension Support (DW7028)
- ZORO SELECT #38 Carbide 118 Deg. Jobber Length Drill Bit (450-301015)
- METABO DDE 72 Vacuum Dust Extraction Adapter up to 2-3/4" (631343000)
- MILWAUKEE TOOL M18 High Torque Impact Wrench Kit, Drive 1" Sqaure (2868-22HD, 48-11-1812)
- CLEVELAND Thread Mill (C95039)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, 5/16-20 (TM235-20H)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1800", Thread Size: 1/4 (930350-C6)
- HARVEY TOOL Thread Milling Cutter - Thread Relief Cutter, 0.3550", Shank Dia.: 3/8" (942931-C3)
- G.W. Schultz Tool Threading & Turning Tools