Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.250" Shank dia.
Mfr # TM-10
Zoro # G3030872
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.500 in
- Thread Type Metric
- Shank Dia. 0.250 in
- Thread Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TM-10
- Zoro # G3030872
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.250 in |
Thread Size | #10 |
Length of Cut | 0.000 in |
Size | #10 |
Cutting Dia. | 0.250" |
Neck Length | 0.312 in |
Neck Dia. | 0.070 in |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
Pitch | 24 to 56 TPI |
Flutes | 3 |
Finish | Uncoated |
Application | Metalworking |
Min. Bore | 0.270" |
Nomenclature | TM |
End Mill Material | Carbide |
For Use With | General Purpose |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-3/4"x2" HSS Annular Cutter (DWC5-530-269)
- IRWIN 8 in L x 18 TPI Bi-Metal (22754OSB818R)
- BONDHUS ProHold Ball Bit Set, 7 pcs (43445)
- DEXTER RUSSELL Square Point Leather Knife Square Point, 7" L (75370)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- HARVEY TOOL Combination Drill/Thread Mill, 0.1150", Overall Length: 2" (820628)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 4FL (3900075)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, M8-0.75, 0.6 Cut, TiAlN (TMLR8-.75MMA)
- G.W. Schultz Tool Carbide Thread Mills