Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.187" Shank dia.
Mfr # TMM M6
Zoro # G3031347
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.500 in
- Thread Type Metric
- Shank Dia. 0.187 in
- Thread Size M6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M6
- Zoro # G3031347
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.187 in |
Thread Size | M6 |
Length of Cut | 0.500 in |
Size | M6 |
Insert Size (mm) | 12 |
Cutting Dia. | 0.890" |
Insert Size | 0.500" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
Finish | Uncoated |
Application | Metalworking |
Min. Bore | 0.890" |
Flutes | 3 |
Pitch | 1 |
For Use With | General Purpose |
End Mill Material | Carbide |
Nomenclature | TM |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Trowel Notch V Angled 1/8In (20061)
- KLEIN TOOLS Slotted Screw Holding Driver Kit, 3/16-Inch and 1/4-Inch (85153K)
- CHANNELLOCK PLIER SET 2 PC T & G (426 & 420) (CLGS-1)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 11/16 in Size, Standard Socket, Black Phosphate (49-66-6205)
- HHIP Machine Tapping Guide (3900-0220)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 (987134)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.2400", Number of Flutes: 4 (54255-C3)
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.2850", Finish - Machining: AlTiN (17364-C3)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1800" (71050-C3)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.2400", Thread Size: 5/16 (930355-C6)
- G.W. Schultz Tool Threading & Turning Tools