Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.187" Shank dia.
Mfr # TMM 1/4-28
Zoro # G3030988
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 2.500 in
- Shank Dia. 0.187 in
- Thread Size 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 1/4-28
- Zoro # G3030988
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.187 in |
Thread Size | 1/4 |
Length of Cut | 0.500 in |
Cutting Dia. | 0.187" |
Insert Size (mm) | 12 |
Size | 1/4 |
Insert Size | 0.500" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Application | Metalworking |
End Mill Material | Carbide |
For Use With | General Purpose |
Nomenclature | TM |
Finish | Uncoated |
Flutes | 3 |
Min. Bore | 0.207" |
Pitch | 28 |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 5/8" 12 pt SAE Socket, 12 Points (42420)
- WILTON C-Clamp, 2-1/8", Steel, Reg. Duty, 3500 lb. (402)
- STEELMAN 9-Piece Magnetic Extension Set, 1/4, 3/8, and 1/2" Drive (95330)
- GEARWRENCH 3/8" Drive Mechanics Tool Set SAE 30 Pieces 1/4" to 1" , Chorme (80568)
- HHIP 7 Piece Replacement Adapters For Mini E-Z Hand Tapper (3900-0253)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 5/8, 11-32TPI, 1.35 Cut, TiAlN (SPTM488LA)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, #10, 24-56 TPI (SPTM138L)
- KYOCERA Thread Mill, M0.5x0.12 Size, Uncoated (98M05-0125.2FA1)
- MICRO 100 Thread Mill Helical Flute (TM-312-18X)
- CLEVELAND Thread Mill (C95022)
- G.W. Schultz Tool Threading & Turning Tools