Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.187" Shank dia.
Mfr # TMM 1/4-20
Zoro # G3030979
product price: $90.99
/ea
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 2.500 in
- Shank Dia. 0.187 in
- Thread Size 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 1/4-20
- Zoro # G3030979
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.187 in |
Thread Size | 1/4 |
Length of Cut | 0.500 in |
Insert Size (mm) | 12 |
Insert Size | 0.500" |
Size | 1/4 |
Cutting Dia. | 0.187" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Application | Metalworking |
Nomenclature | TM |
Pitch | 20 |
Min. Bore | 0.207" |
For Use With | General Purpose |
Flutes | 3 |
End Mill Material | Carbide |
Finish | Uncoated |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 3/8-16 Internal Thread, 20 Deg. Adjustable (K0108.1A41)
- MITUTOYO Steel Rule (182-165)
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" (18)
- FOWLER Xtra Value Plus 12"/300mm Electronic Caliper (541030120)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI (SPTM080LA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 5/16-18 (TMI234-18HA)
- OSG Thread Mill, M10, 70mm L, 0.830 Cut L, 4FL (8304721)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- OSG Thread Mill, M20,105mm L, 1.670 Cut L, 5FL (8304775)
- MICRO 100 Thread Mill Multi Point (TM-120-6)
- G.W. Schultz Tool Carbide Thread Mills