Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.125" Shank dia.
Mfr # TMM M5
Zoro # G3031338
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.000 in
- Thread Type Metric
- Shank Dia. 0.125 in
- Thread Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M5
- Zoro # G3031338
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | M5 |
Length of Cut | 0.312 in |
Size | M5 |
Insert Size | 0.312" |
Cutting Dia. | 0.810" |
Insert Size (mm) | 7 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
Nomenclature | TM |
Flutes | 3 |
Pitch | 0.80 |
Finish | Uncoated |
Min. Bore | 0.810" |
End Mill Material | Carbide |
Application | Metalworking |
For Use With | General Purpose |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DECFRACT TAPE RULE (33-272)
- CENTURY DRILL & TOOL Tap National Pipe Thread 1-1/2 11 1/2 Npt (97208)
- DRILLCO 2-1/2 in. DIE STOCK - 3000DS (3000DS5)
- PROTO Ratcheting Box Wrench, Double Box End (J1186)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1200", Thread Size: 8 (986630-C6)
- MICRO 100 Thread Mill Multi Point (TM-100-6X)
- MICRO 100 Thread Mill Multi Point (TM-500)
- INTERNAL TOOL A 2.28Mm X 8Mm Threading Tool (30-1815)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF7/16)
- G.W. Schultz Tool Threading & Turning Tools