Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.125" Shank dia.
Mfr # TMM M4.5
Zoro # G3031310
product price: $63.19
/ea
$63.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.000 in
- Thread Type Metric
- Shank Dia. 0.125 in
- Thread Size M4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M4.5
- Zoro # G3031310
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | M4.5 |
Length of Cut | 0.250 in |
Insert Size | 0.250" |
Insert Size (mm) | 6 |
Cutting Dia. | 0.650" |
Size | M4.5 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
For Use With | General Purpose |
End Mill Material | Carbide |
Application | Metalworking |
Flutes | 3 |
Pitch | 0.75 |
Finish | Uncoated |
Min. Bore | 0.650" |
Nomenclature | TM |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 20-3/4" Crimper (HK06AT)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- WESTWARD 3-3/4" HSS Bright Jobber Length Drill Bit (6NRU7)
- VEGA Slotted Bit Finder 6 (6-8) x 3-3/4 (BF6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, 1/2, 12-32 TPI (SPTM372LA)
- CLEVELAND Carbide Thread Mill, 0.7500" Length Cut (C95115)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- HHIP Machine Tapping Guide (3900-0220)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- MICRO 100 Thread Mill Helical Flute (TM-190-32)
- MICRO 100 Thread Mill Multi Point (TM-600-16)
- G.W. Schultz Tool Carbide Thread Mills