Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.125" Shank dia.
Mfr # TMM M4
Zoro # G3031283
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.000 in
- Thread Type Metric
- Shank Dia. 0.125 in
- Thread Size M4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M4
- Zoro # G3031283
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | M4 |
Length of Cut | 0.276 in |
Cutting Dia. | 0.570" |
Insert Size | 0.276" |
Insert Size (mm) | 7 |
Size | M4 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
Nomenclature | TM |
Pitch | 0.70 |
End Mill Material | Carbide |
Min. Bore | 0.570" |
For Use With | General Purpose |
Application | Metalworking |
Finish | Uncoated |
Flutes | 3 |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Hobby Knife, Medium Barrel (13970)
- EAT-IN 6 In. Monster Scraper (EA96485)
- KEO Spotting/Centering Drill, 118 Deg, 1/2, HSS (30120)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 In. Dia. (63134269003)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822770)
- MICRO 100 Thread Mill Multi Point (TM-120-10X)
- HARVEY TOOL Thread Milling Cutter - Single Form - Metric, 4.800 mm, Thread Size: M6 (826530)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #8, 32-56 TPI (SPTM120LA)
- MICRO 100 Thread Mill Helical Flute (TMM-200250X)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- G.W. Schultz Tool Threading & Turning Tools