Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.125" Shank dia.
Mfr # TMM M3
Zoro # G3031207
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type Metric
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M3
- Zoro # G3031207
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | M3 |
Length of Cut | 0.178 in |
Insert Size (mm) | 4 |
Cutting Dia. | 0.490" |
Insert Size | 0.178" |
Size | M3 |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
Finish | Uncoated |
Nomenclature | TM |
Application | Metalworking |
Pitch | 0.50 |
Flutes | 3 |
Min. Bore | 0.490" |
For Use With | General Purpose |
End Mill Material | Carbide |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Test Indicator, 28.7mm Dial Size (4305120)
- SKB Black Protective Case, 21.89"L x 13.96"W x 9"D (3I-2011-7B-E)
- QUALTECH Round Die, Adjustable, Series DWT, Imperial, 789 Thread, 2 OD Die, Right Hand Thread, HSS, Brigh (DWTH2-789)
- GREENFIELD THREADING Spiral Point Tap Plug, 2 Flutes (330107)
- WALTER Walter Prototyp - Thread milling cutter (H5336016-UNJF5/16)
- MICRO 100 Thread Mill Multi Point (TM-750)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Length of Cut: 5/16" (70036)
- CLEVELAND Thread Mill (C95039)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (822780)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- G.W. Schultz Tool Carbide Thread Mills