Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, Uncoated, 0.125" Shank dia.
Mfr # TMM 10-24
Zoro # G3030942
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Thread Type NPT
- Overall Length 2.000 in
- Shank Dia. 0.125 in
- Thread Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM 10-24
- Zoro # G3030942
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.125 in |
Thread Size | #10 |
Length of Cut | 0.312 in |
Size | #10 |
Insert Size | 0.312" |
Insert Size (mm) | 7 |
Cutting Dia. | 0.125" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | NPT |
Min. Bore | 0.145" |
Finish | Uncoated |
End Mill Material | Carbide |
Nomenclature | TM |
Pitch | 24 |
For Use With | General Purpose |
Flutes | 3 |
Application | Metalworking |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Octagonal 6Pound Hammer, Fiberglass Handle (MARR6FV)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (28 21 200)
- KNIPEX Spare Tips, Spare Tips for 44 10 J6, PK2 (44 19 J6)
- MILWAUKEE TOOL 1-3/4 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5155)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, M6-1mm, 0.7 Cut, TiAlN (TMLR6-1MMELA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.4950", Shank Dia.: 1/2" (901280-C3)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 5/16-18 (TM235-18HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 1/4-20 (TM170-20HA)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, 3/8.-16 (TM290-16)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 6-32 (TMI100-32HA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 3/8-28, 0.661 Cut L (TM250-28)
- G.W. Schultz Tool Threading & Turning Tools