Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, M16, Overall 3.500" L
Mfr # TMM M16X
Zoro # G3036262
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Overall Length 3.500 in
- Thread Type Metric
- Shank Dia. 0.500 in
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M16X
- Zoro # G3036262
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | M16 |
Length of Cut | 1.250 in |
Insert Size (mm) | 15.90 |
Size | M16 |
Insert Size | 1.250" |
Cutting Dia. | 1.480" |
Shank Length | 1.250 in |
Neck Dia. | 1.440 in |
Neck Length | 1.250 in |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
Flutes | 4 |
Nomenclature | TMM |
Finish | Uncoated |
Pitch | 2 |
End Mill Material | Carbide |
For Use With | Cnc Machines |
Application | For Thread Milling |
Min. Bore | 1.480" |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 18" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964719)
- WESTWARD Alloy Steel Plug Tap, M10x1 (CCT1060-138)
- AVEN Tweezer Set, Plastic Pouch, 6 Pc (18472)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT (033041085)
- MICRO 100 Thread Mill Helical Flute (TM-14NPTF)
- MICRO 100 Thread Mill Multi Point (TM-375)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- GARANT Master TM NPT Thread Mill, 3/8-18 Thread Size, TiAlN Coated (139729 3/8-18)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, Int, #10-32, 0.6 Cut, TiAlN (TMLR139-32ELA)
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL, 7/8, 8-24 TPI, 1.5 Cut, TiAlN (SPTM695A)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #10, 24-56 TPI (SPTM138A)
- G.W. Schultz Tool Threading & Turning Tools