Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, M16, Overall 3.500" L
Mfr # TMM M16
Zoro # G3036247
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Solid Carbide
- Thread Type Metric
- Overall Length 3.500 in
- Shank Dia. 0.500 in
- Thread Size M16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TMM M16
- Zoro # G3036247
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 3.500 in |
Shank Dia. | 0.500 in |
Thread Size | M16 |
Length of Cut | 1.250 in |
Neck Length | 1.250 in |
Insert Size (mm) | 15.90 |
Size | M16 |
Shank Length | 1.250 in |
Insert Size | 1.250" |
Neck Dia. | 1.400 in |
Cutting Dia. | 1.440" |
Details
Item | Thread Mill |
Type | Solid Carbide |
Thread Type | Metric |
Finish | Uncoated |
Application | For Thread Milling |
Min. Bore | 1.440" |
For Use With | Cnc Machines |
End Mill Material | Carbide |
Pitch | 2 |
Flutes | 4 |
Nomenclature | TMM |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 2-1/2" to 4" Knock-Out Punch and Die Set (156)
- STARRETT Center Gage, 60 Deg, American Unified (C391)
- SK PROFESSIONAL TOOLS Ratcheting Wrench Set, Combination, 12pcs (80019)
- PROTO Forcing Screw, 12 in L, 11-1/16 in Thread (J4235S)
- MICRO 100 Thread Mill Helical Flute (TM-18NPT)
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.1350", Number of Flutes: 5 (930340-C6)
- HARVEY TOOL Combination Drill/Thread Mill, 0.1150", Overall Length: 2" (820628)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 1/4, 18-56 TPI (SPTM182L)
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 (4100001711)
- CLEVELAND Thread Mill (C95022)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 (71060-C3)
- G.W. Schultz Tool Threading & Turning Tools