Shop All Carbide Thread Mills
G.W. Schultz Tool
Thread Mill, AlTiN, 0.375" Shank dia.
Mfr # TM-3/8X
Zoro # G3030881
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Profile, Internal or External
- Overall Length 2.500 in
- Thread Type Metric
- Shank Dia. 0.375 in
- Thread Size 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand G.W. Schultz Tool
- MFR # TM-3/8X
- Zoro # G3030881
- Country of Origin United States
- Category Carbide Thread Mills
Dimensions
Overall Length | 2.500 in |
Shank Dia. | 0.375 in |
Thread Size | 3/8 |
Length of Cut | 0.000 in |
Neck Length | 0.750 in |
Neck Dia. | 0.218 in |
Size | 3/8 |
Cutting Dia. | 0.375" |
Details
Item | Thread Mill |
Type | Single Profile, Internal or External |
Thread Type | Metric |
End Mill Material | Carbide |
Application | Metalworking |
For Use With | General Purpose |
Nomenclature | TM |
Min. Bore | 0.395" |
Flutes | 4 |
Finish | AlTiN |
Pitch | 14 to 40 TPI |
Description
Thread Mill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 7/8" Standard Length, Chrome Socket (D016328)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7104)
- BONDHUS SAE L-Shape Ball Hex Key, 7/8" Tip Size (10920)
- INGERSOLL-RAND Air Disc Sander, 0.2 HP, 2 In. or 3 In. (3103XPA)
- KODIAK CUTTING TOOLS 1/2 13 Carbide Threadmill UN Threads ALTIN Coated (5456396)
- HARVEY TOOL Thread Milling Cutter - Tri-Form - UN Threads, 0.1380", Number of Flutes: 3 (896434-C6)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Spiral, 5/16-18, 0.85 Cut, TiAlN (TMLR238-18ELA)
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads (820340)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Straight, Int, SC, TiALN, M12x1.0mm (TM12-1MM-A)
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 10-24 (TM140-24HA)
- HARVEY TOOL Thread Milling Cutters-Threading .0980" (2.5 mm) Cutter DIAx.3120" (5/16) Reach Carbide (773220-C6)
- G.W. Schultz Tool Carbide Thread Mills